Shop All Lab Equipment Parts
United Scientific
Glass Tubing, Flint, 24" x 5mm, 1 lb
Mfr # GFT005
Zoro # G501113992
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scientific
- MFR # GFT005
- Zoro # G501113992
- Country of Origin India
- Category Lab Equipment Parts
Details
Item | Glass Tubing,Flint,24" x 5mm,1 lb |
Description
Glass Tubing,Flint,24 In. x 5mm,1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Multi-Element Co-Cr-Cu-Fe-Mn-Ni Lumina H (N3050217)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- QORPAK Bottle, 4 oz, PK24 (GLC-01755)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 180mm (5YHT4)
- UNITED SCIENTIFIC Air Core Solenoid (ACS001)
- UNITED SCIENTIFIC Scalpel Handle #3 (SLHND3)
- UNITED SCIENTIFIC Flask Stand (45105)
- UNITED SCIENTIFIC Sphygmomanometer (SPHY01)
- UNITED SCIENTIFIC Demonstration Triple Pulley (PUDT01)
- UNITED SCIENTIFIC Cobalt Glass Plate, 2" X 2", PK 6 (CGP2X2)
- DIVERSIFIED BIOTECH Petri Stickers, 6 Section, 36/pk, 36PK (247011)
- United Scientific Lab Equipment Parts