Shop All Desiccators
United Scientific
Desiccators, Glass 8" / 200Mm
Mfr # DSGL210
Zoro # G4405582
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Scientific
- MFR # DSGL210
- Zoro # G4405582
- Country of Origin China
- Category Desiccators
Details
Item | Desiccators,Glass 8" / 200Mm |
Description
Desiccators,Glass 8 In. / 200Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- RESINTECH Lab Water Cartridge Kit, Tap Water Feed (VPK-3805)
- KIMBLE CHASE French Square Glass Bottle, Clear, PK84 (5610843C-21)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- UNITED SCIENTIFIC Porcelain Desiccator Plate, Small Holes, (JSD230)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Amber, I.D. 300mm (5YHV5)
- CHEMGLASS Bubbler High Cap with Check Valve (CG-4522-01)
- SP SCIENCEWARE Desiccator, 4.0, Horizontal, Clear (F42074-0000)
- SP BEL-ART Secador 1.0 Vertical Desiccator Cabinet (F42071-0000)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- United Scientific Desiccation & Evaporation