Shop All Skate Wheel Conveying
United Sales
Skatewheel, Steel, 300 lb., 4" Dia.
Mfr # SW4X750
Zoro # G7085513
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Skate Wheel Material Steel
- Load Capacity 300 lb.
- Bearing Material Steel
- Hub Width 1 3/8 in
- Bearings Steel Ball
Product Information
- Brand United Sales
- MFR # SW4X750
- Zoro # G7085513
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Hub Width | 1 3/8 in |
Wheel Bore Diameter | 0.76 in |
Wheel Width | 1 in |
Wheel Dia. | 4" |
Wheel Diameter | 4 in |
Wheel Diameter1 | 4 in |
Details
Item | Skate Wheel |
Skate Wheel Material | Steel |
Load Capacity | 300 lb. |
Bearing Material | Steel |
Bearings | Steel Ball |
Wheel Finish/Coating | Galvanized |
Material | Steel |
Finish | Zinc Plated Steel |
Wheel Bearing Type | Ball Bearing |
Wheel Load Capacity | 300 lb |
Wheel Bore | 3/4" |
Description
Skate Wheel, Ball Bearing, Steel Bearing Material, Steel, Galvanized, 4 in Wheel Diameter, 1 in Wheel Width, 0.76 in Wheel Bore Diameter, 1 3/8 in Hub Width, 300 lb Wheel Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- STREN-FLEX Eye and Eye Twist Sling, 3inx6 ft., 8900lb (EET2-903P)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- MAGLINER Nose Plate, 18 In. W, Aluminum (300245)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X320)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN320)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618024S)
- United Sales Skate Wheel Conveying