Shop All Skate Wheel Conveying
United Sales
Skatewheel, Steel, 150 lb., 2-7/32" Dia.
Mfr # PSW1.9X320
Zoro # G2284086
original price:
$6.37
19% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Skate Wheel Material Steel
- Wheel Load Capacity 150 lb
- Wheel Bore 5/16"
- Wheel Bearing Type Ball Bearing
- Wheel Bore Diameter 0.312 in
Product Information
- Brand United Sales
- MFR # PSW1.9X320
- Zoro # G2284086
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Wheel Bore Diameter | 0.312 in |
Hub Width | 13/16 in |
Wheel Diameter | 2 3/16 in |
Wheel Dia. | 2-7/32" |
Wheel Width | 5/8 in |
Wheel Diameter1 | 2 3/16 in |
Details
Item | Skate Wheel |
Skate Wheel Material | Steel |
Wheel Load Capacity | 150 lb |
Wheel Bore | 5/16" |
Wheel Bearing Type | Ball Bearing |
Bearings | Steel Ball |
Load Capacity | 150 lb. |
Bearing Material | Steel |
Wheel Finish/Coating | Plastic Coated |
Finish | Plastic |
Material | Steel |
Description
Skate Wheel, Ball Bearing, Steel Bearing Material, Steel, Plastic Coated, 2 3/16 in Wheel Diameter, 5/8 in Wheel Width, 0.312 in Wheel Bore Diameter, 13/16 in Hub Width, 150 lb Wheel Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 4 ft L, 2 in W, Polyester, Yellow (EN2802DX4)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x80" – CAPACITY: 4400 LBS (ACL44-2180)
- ZORO SELECT Rebar Spikes, 14in.L, 1-1/4in.W, 1-1/4in.H (29NH39)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 560 Lb (2TAE6)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN320)
- UNITED SALES Skatewheel, Steel, 100 lb., 1-1/2" Dia. (SW1.5X250)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- United Sales Skate Wheel Conveying