Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 7/16 In, 1.375 In OD
Mfr # UGFH.4375X1.375-2RS
Zoro # G0351535
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 7/16 in
- For Axle Shape Hex
- Bearing OD 1.38 in
- Flange Outside Dia. 1 1/2 in
Product Information
- Brand United Sales
- MFR # UGFH.4375X1.375-2RS
- Zoro # G0351535
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 7/16 in |
Flange Outside Dia. | 1 1/2 in |
Overall Width | 9/16 in |
Length through Bore | 0.559" |
Bore Dia. | 7/16 in |
Outside Dia. | 1.375" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.38 in |
Bearing Load Rating | 140 lb |
Item | Sealed Close-Tolerance Conveyor Roller Bearing |
Seal | (2) Rubber |
Flange | 1.522" |
Dynamic Load Capacity | 140 lb. |
Relubable | No |
Material | Zinc Plated steel |
Description
Sealed Close-Tolerance Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.38 in Bearing OD, 1 1/2 in Flange Outside Dia., 9/16 in Overall Width, 140 lb Bearing Load Rating, 7/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR2-04-COIL)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- TRICO Oil Filter Cart, 3 Microns (36972)
- FESTO Push-In Connector QS-12 (QS-12)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.340 In OD (CB-157H10/31EC35)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 3.190 In. (CB-2511H32/35EC00)
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In (HDCB0511-NR)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125-2RS)
- DAKE ROLL BEARING ASSEMBLY (80586)
- United Sales Roller Bearings