Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 11/16 In., 2.321 In.
Mfr # CB-4111H13
Zoro # G9717872
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 11/16 in
- For Axle Shape Hex
- Bearing OD 2.32 in
- Overall Width 3/4 in
Product Information
- Brand United Sales
- MFR # CB-4111H13
- Zoro # G9717872
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 11/16 in |
Overall Width | 3/4 in |
Outside Dia. | 2.321" |
Bore Dia. | 11/16 in |
Length through Bore | 0.766" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 2.32 in |
Bearing Load Rating | 325 lb |
Material | Zinc Plated steel |
Item | General Purpose Conveyor Roller Bearing |
Relubable | No |
Dynamic Load Capacity | 600 lb. |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 11/16 in, For Axle Shape Hex, 2.32 in Bearing OD, 3/4 in Overall Width, 325 lb Bearing Load Rating, 11/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 100Xl-8-150 T&P Relief Valve (100XL-8-15)
- DIXON Universal Coupler 1/4", MNPT 3/8" (2UM3-B)
- CENTURY Motor, PSC, 3/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1074)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 1 In, 3.066 In (CB-301H87)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 3.190 In. (CB-2511H32/35EC00)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.750 In OD (UGFH.4375X1.750-2RS)
- United Sales Conveyor Bearings