Shop All Conveyor Bearings
This Product is Discontinued
United Sales
Hex Conveyor Bearing, 11/16 In., 2.270 In. (Discontinued)
Mfr # CB-2511H12
Zoro # G2988925
This Product is Discontinued
Key Features
- Bearing Material Steel
- For Axle Size 11/16 in
- For Axle Shape Hex
- Bearing OD 2.27 in
- Flange Outside Dia. 2 7/16 in
Product Information
- Brand United Sales
- MFR # CB-2511H12
- Zoro # G2988925
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 11/16 in |
Flange Outside Dia. | 2 7/16 in |
Overall Width | 1 3/16 in |
Length through Bore | 1.218" |
Outside Dia. | 2.270" |
Bore Dia. | 11/16 in |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 2.27 in |
Bearing Load Rating | 425 lb |
Item | Steel Sealing Ring GP Conveyor Roller Bearing |
Material | Zinc Plated steel |
Relubable | No |
Dynamic Load Capacity | 425 lb. |
Flange | 2.437" |
Seal | Sealing Ring |
Description
Steel Sealing Ring GP Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 11/16 in, For Axle Shape Hex, 2.27 in Bearing OD, 2 7/16 in Flange Outside Dia., 1 3/16 in Overall Width, 425 lb Bearing Load Rating, 11/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.