Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 1-1/16 In, 3.066 In
Mfr # CB-30116H65
Zoro # G6935853
original price:
$58.29
33% off
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 1 1/16 in
- For Axle Shape Hex
- For Use with Tubing or Pipe Pipe
- For Pipe Size (Schedule) 3 in (Schedule 40)
Product Information
- Brand United Sales
- MFR # CB-30116H65
- Zoro # G6935853
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 1 1/16 in |
For Pipe Size (Schedule) | 3 in (Schedule 40) |
Overall Width | 1 1/8 in |
Bore Dia. | 1 1/16 in |
Length through Bore | 1.156" |
Outside Dia. | 3.066" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
For Use with Tubing or Pipe | Pipe |
Bearing OD | 3.07 in |
Bearing Load Rating | 603 lb |
Item | General Purpose Conveyor Roller Bearing |
Material | Zinc Plated steel |
Relubable | No |
Dynamic Load Capacity | 603 lb. |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Use with Tubing or Pipe Pipe, For Axle Size 1 1/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 3 in (Schedule 40), 3.07 in Bearing OD, 1 1/8 in Overall Width, 603 lb Bearing Load Rating, 1 1/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B33 V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (1A099)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4MV)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MP-06-04)
- UNITED SALES Hex Conveyor Bearing, 3/8 In., .908 In. OD (CB-193H45)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.260 In. (5000226123)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.53 In. (CB-297H10)
- United Sales Roller Bearings