Shop All Pipettors
United
Pipette, Sterile, 1mL, 0.25mL, LDPE, PK500
Mfr # P31202
Zoro # G5526963
original price:
$51.45
10% off
new price: $45.99
/pk 500, $0.09/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 mL
- Type Sterile
- Material of Construction LDPE
- Length 150 mm
- Sterile/Non-Sterile Sterile
Product Information
Dimensions
Length | 150 mm |
Details
Item | Pipette |
Capacity | 1 mL |
Type | Sterile |
Material of Construction | LDPE |
Sterile/Non-Sterile | Sterile |
Graduation Subdivisions | 0.25 mL |
Graduation Range | 0.25mL |
Description
Pipette, Sterile, Capacity 1 mL, Graduation Range 0.25mL, Material of Construction LDPE, Graduation Subdivisions 0.25 mL, Length 150 mm, Sterile, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAJ9)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50608)
- VEE GEE Analog Refractometer, Urea (URX-60)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- UNITED Pipette, Sterile, 3mL, 1.0mL, LDPE, PK500 (P31206)
- UNITED Micropipette, Variable Volume, 20-200ul (PRV-200)
- UNITED Pipette, Pasteur, 1mL, 0.25mL, LDPE, PK500 (P31201)
- UNITED Micropipette, Variable Volume, 100-1000ul (PRV-1000)
- UNITED Pipette, Volumetric, Class A, 10 mL, PK5 (PT7100-D)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, PK5000 (135040)
- United Pipettors