Shop All Mortar & Pestle Sets
United
Mortar and Pestle, Porcelain, Glzd, 1150C
Mfr # JMD050
Zoro # G2934937
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Height 47 mm
- Material of Construction Porcelain
- Pestle Length 95 mm
- Product Type Mortar and Pestle Set
Product Information
- Brand United
- MFR # JMD050
- Zoro # G2934937
- Country of Origin India
- Category Mortar & Pestle Sets
Dimensions
Height | 47 mm |
Pestle Length | 95 mm |
Mortar Height - Metric | 47 mm |
Details
Item | Mortar and Pestle |
Capacity | 50 mL |
Material of Construction | Porcelain |
Product Type | Mortar and Pestle Set |
Pestle Material | Porcelain |
Mortar Material | Porcelain |
Description
Mortar and Pestle, Mortar Material Porcelain, Pestle Material Porcelain, Mortar Height - Metric 47 mm, Capacity 50 mL, Pestle Length 95 mm, Product Type Mortar and Pestle Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PS, PK500 (110158)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- KIMBLE CHASE Petri Dish Cover, 100 x 10mm, PK12 (23062-10010)
- NALGENE Thermo Scientific Nalgene 4000mL Low Fo (1203-4000)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- UNITED Mortar/Pestle Set, Agate Stone, 50 mL (MPA035)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD275)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD150)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- United Mortar & Pestle Sets