Shop All Lab Coats & Jackets
United
Lab Coat, XS, White, 34in, Buttons, 3 Pockets
Mfr # LCMXS1
Zoro # G5790696
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Open
- Color White
- Material Cotton Blend Fabric
- Size XS
- Fits Chest Size 34 in
Product Information
- Brand United
- MFR # LCMXS1
- Zoro # G5790696
- Country of Origin India
- Category Lab Coats & Jackets
Dimensions
Size | XS |
Fits Chest Size | 34 in |
Named Size | XL |
Details
Item | Lab Coat |
Cuff Style | Open |
Color | White |
Material | Cotton Blend Fabric |
Closure Type | Buttons |
Gender | Men's |
Industry Type | Healthcare |
Number of Pockets | 1 |
Attached Hood | No |
Product Type | Lab Coat |
Pocket Location | Left Chest |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Men's, Material Cotton Blend Fabric, Named Size XL, Number of Pockets 1, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex, 85188 (85188)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 30 ft. Caution Belt (WMX160-YW-CAUYB-F-S-300)
- BRADY Arc Flash Protection Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (99457)
- DANNER Size 9 1/2 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-9.5M)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- UNITED Lab Coat, XL, White, 48in, Buttons, 3 Pockets (LCMXL1)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, L (JLM6204WH)
- United Workwear and Protective Clothing