Shop All Repair Putties
United Elchem
Blue POOL-TITE™ PVC Cement, 32 oz.
Mfr # 2336S
Zoro # G1284453
product price: $29.99
/ea
Sold in multiples of 12 for $359.88
$359.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz.
- Color Blue
- Series POOL-TITETM
Product Information
- Brand United Elchem
- MFR # 2336S
- Zoro # G1284453
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 32 oz. |
Details
Item | PVC Cement |
Color | Blue |
Series | POOL-TITETM |
Description
Pooltite PVC Med Cement 32Oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE OSI Quad Black Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637190)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- GORILLA GLUE Gorilla® Shipping Tape, 3.4 Mil, 3" x 36 yds., Clear, 1/Case (ADHGGT335)
- PEARL Twill Tape, .25 In Wide, 36 Yds, White (4Pk) (M1900-0000-025-36)
- LOCTITE 2 Oz Epoxy Putty All Purpose (64856)
- PC PRODUCTS 2 Oz PC-Metal Hand Moldable Epoxy Putty (025550)
- COLOR PUTTY 3.68 Oz Dark Walnut Waterborne Putty (230)
- CRAWFORDS PRODUCTS COMPANY INC Crawfords Putty 31905 1 qt. Plastic Spackling Paste (176367)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 26118 H Pro-Glaze Finishing Putty (USC-26118)
- PROTECTIVEATING 2OZ Conc Epoxy Putty (25581)
- LOCTITE Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can (209826)
- United Elchem Repair Putties