Shop All Lab Dishes
United
Carrier Tray, 15 x 9.5 x 4.5", PK6
Mfr # 81731
Zoro # G6144008
product price: $151.99
/pk 6, $25.33/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Product Information
- Brand United
- MFR # 81731
- Zoro # G6144008
- Country of Origin India
- Category Lab Dishes
Details
Item | Carrier Tray,15 x 9.5 x 4.5",PK6 |
Industry Type | Healthcare |
Description
Carrier Tray,15 x 9.5 x 4.5",Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 50ml, 25PK (256112)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- CHILDCRAFT Mobile Science Exploration Station, 47-3/4 x 14-1/4 x 24 Inches (1464159)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 500 ml, Amber, HDPE, 12PK (33428)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom - spout, Borosilicate Glass, 6PK (UNCRDSH-WS-300)
- CORNING PYREX Petri Dishes, Complete, 100 x 20 m (3160-102)
- SYNTHWARE CRUCIBLE, GOOCH, LOW FORM, 30mL, 30mm, COARSE (F773030C)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom, Borosilicate Glass, 3PK (UNCRDSH-FB-1000)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- CELLTREAT Non-Treated Plate, 24 Well, PK100 (229524)
- United Labware