Shop All Gate Valves
United Brass Works
Gate Valve, 1 In., FNPT, Carbon Steel
Mfr # 299910
Zoro # G5082235
product price: $1,901.99
/ea
Free Shipping & Returns
$1,901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Carbon Steel
- Valve Max. Fluid Temp. 500 Degrees F
- Handle Material Ductile Cast Iron
Product Information
- Brand United Brass Works
- MFR # 299910
- Zoro # G5082235
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Inlet to Outlet Length | 5 1/2 in |
Pipe Size - Valves | 1" |
Overall Length | 12.3 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Handle Height | 9.5 in |
Connection Size - Side 2 | 1 in |
Description
Gate Valve, For Media Steam, Water, Body Material Carbon Steel, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Faucet Valve Cartridges, Cart Hydro R Adpt (910-8250)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper and Closure, Bronze (58301-BZ)
- KOHLER Components 3/8 Pivot Door 71.5X58.00 (27617-10L-BNK)
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black (1PBN1)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In. (105 1)
- United Brass Works Valves