Shop All Gate Valves
United Brass Works
Gate Valve, 1-1/4 In., FNPT
Mfr # 299912
Zoro # G5065453
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Carbon Steel
- Inlet to Outlet Length 5 1/2 in
- Handle Type Hand Wheel
Product Information
- Brand United Brass Works
- MFR # 299912
- Zoro # G5065453
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Inlet to Outlet Length | 5 1/2 in |
Pipe Size - Valves | 1 1/4" |
Overall Length | 12.3 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 9.5 in |
Description
Gate Valve, For Media Steam, Water, Body Material Carbon Steel, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Dual Filtered Drop-In Kit, Urinal, 0.5 GPF (A1043A)
- LEGEND VALVE 1" 90 BRNZE ST ELBOW NO LEAD (310-045NL)
- NITE CAPS Pipe Plug, 16" Nominal Sz, 15.25" min dia (Night Cap 16 Inch)
- ANVIL 3/4" x 1/4" Forged Steel Hex Bushing Class 6000 (0361330707)
- UNITED BRASS WORKS Gate Valve, 1 In., FNPT, Carbon Steel (296950)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (296958)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., FNPT, Carbon Steel (296966)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- United Brass Works Gate Valves