Shop All Gate Valves
United Brass Works
Gate Valve, 1-1/4 In., FNPT
Mfr # 296958
Zoro # G5065462
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Carbon Steel
- Inlet to Outlet Length 3 51/64 in
- Pipe Size - Valves 1 1/4"
Product Information
- Brand United Brass Works
- MFR # 296958
- Zoro # G5065462
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Inlet to Outlet Length | 3 51/64 in |
Pipe Size - Valves | 1 1/4" |
Overall Length | 5.32 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 10 in |
Handle Length | 10 in |
Description
Gate Valve, For Media Water, Body Material Steel, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 750 psi, Maximum Pressure - Steam 650 psi, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Lever, Bonnet Material Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Long Sweep Elbow, 3 In Hub x Spigot (03063)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 64 D Shower Base (3.83121/W/SC-M1/B/ST)
- CHICAGO FAUCET Wall-Mount Internal Gasket Kit (240.795.AB.1)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #1 Check Assy for 375/475 (RK212-375CK1)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- UNITED BRASS WORKS Gate Valve, 1-1/4 In., FNPT (299912)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (307165)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (294000)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- DIXON Hydrant Gate Valve BR, 2-1/2", FNSTxMNST (UHGV250F)
- United Brass Works Gate Valves