Shop All Sponges and Scouring Pads
United Abrasives/Sait
SAIT 95083 Abrasives Cleaning Stick 1-5/8" x 8" x 1-5/8", 1-Pack
Mfr # 95083
Zoro # G6569136
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8"
- Width 1-5/8"
- Product Type Abrasive Cleaning Stick
- Overall Height 1 5/8 in
- Overall Width 1 5/8 in
Product Information
- Brand United Abrasives/Sait
- MFR # 95083
- Zoro # G6569136
- UPC # 699053950839
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 8" |
Width | 1-5/8" |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 8 in |
Details
Item | Abrasive Belt Cleaning Stick |
Product Type | Abrasive Cleaning Stick |
Includes Handle | No |
Antimicrobial | No |
Description
Abrasive Belt Cleaning Stick, Product Type Abrasive Cleaning Stick, Overall Length 8 in, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® Slim Jim® 1883570 Plastic Step On Container, Front Step 24 Gallon - Red (1883570)
- PIG Absorbent Pad, 42.24 oz, 15 in x 20 in, Universal, Gray, Polypropylene (25306)
- ABCO PRODUCTS Lobby 100 Corn Broom (302)
- MAKITA White Cyclonic Vacuum Attachment (191D74-7)
- CARRAND Microfiber Defogger Sponge (CA321427)
- 3M Griddle Pad 46N, 4"x5-1/4", PK20 (46N)
- PERFECT CLEAN Sponge Orange, 4 in. x 7 in., PK5 (HS407-O)
- RSVP INTERNATIONAL Skrubby Cloth, 3PK (ECO-3)
- KLEEN HANDLER Kleen Mitt Nitrile Gloves, Blue, X-Large, PR (KH-MS-KMNG-XL-BL)
- SCRUB DADDY 3CT Scour Daddy (SCRDDY3CTX12)
- 3M Sponge, 6-1/2"L, 3-3/4"W, P"k, PK2 (A21)
- United Abrasives/Sait Sponges and Scouring Pads