Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack
Mfr # 82206
Zoro # G4731382
original price:
$46.49
12% off
new price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Product Information
- Brand United Abrasives/Sait
- MFR # 82206
- Zoro # G4731382
- UPC # 699053822068
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Grade | Very Fine |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Handy Roll |
Color | Red |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Material J Weight, Backing Weight J, Color Red, Grade Very Fine, Grit 220, Series DA-F, Overall Length 150 ft, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. L X 3-2/3 in. W 220 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323220S10G)
- ARC ABRASIVES Quck Change Disc Backup Pad, 3D, TR (11-50260FM)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Depressed Center ARCSTRIP Disc, X CRS (0732-0458)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1858)
- UNITED ABRASIVES/SAIT SAIT 81820 DA-F Handy Roll , 2" x 50 yards, 180 Grit, 1-Pack (81820)
- UNITED ABRASIVES/SAIT SAIT 81506 DA-F Handy Roll , 1-1/2" x 50 yards, 150 Grit, 1-Pack (81506)
- UNITED ABRASIVES/SAIT SAIT 83430 EA-F Industrial Roll , 2" x 50 yards, 400 Grit, 1-Pack (83430)
- UNITED ABRASIVES/SAIT SAIT 81805 DA-F Handy Roll , 1" x 50 yards, 180 Grit, 1-Pack (81805)
- UNITED ABRASIVES/SAIT SAIT 82420 DA-F Handy Roll , 2" x 50 yards, 240 Grit, 1-Pack (82420)
- UNITED ABRASIVES/SAIT SAIT 80815 EA-F Industrial Roll , 1" x 50 yards, 80 Grit, 1-Pack (80815)
- 3M Sanding Disc Roll, 5 in. (7000028093)
- United Abrasives/Sait Abrasive Rolls