Shop All Abrasive Rolls
United Abrasives/Sait
SAIT 80620 DA-F Handy Roll , 2" x 50 yards, 60 Grit, 1-Pack
Mfr # 80620
Zoro # G5407320
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Product Information
- Brand United Abrasives/Sait
- MFR # 80620
- Zoro # G5407320
- UPC # 699053806204
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Color | Red |
Item | Handy Roll |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Weight J, Color Red, Series DA-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Single Cut (5429127)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8" 36gr (15X503)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, Z3, 40G, ZA (30142)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60/80G, Brn (07660788240)
- UNITED ABRASIVES/SAIT SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack (81220)
- UNITED ABRASIVES/SAIT SAIT 83416 EA-F Industrial Roll , 1-1/2" x 50 yards, 400 Grit, 1-Pack (83416)
- UNITED ABRASIVES/SAIT SAIT 81206 DA-F Handy Roll , 1-1/2" x 50 yards, 120 Grit, 1-Pack (81206)
- UNITED ABRASIVES/SAIT SAIT 83405 DA-F Handy Roll , 1" x 50 yards, 400 Grit, 1-Pack (83405)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide (80805)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 320 Grit Handy Roll Aluminum Oxide (83205)
- PFERD 3/8" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41548)
- United Abrasives/Sait Abrasive Rolls