Shop All Flap Discs
United Abrasives/Sait
SAIT 79109 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 80 Grit, 10-Pack
Mfr # 79109
Zoro # G2716747
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 80
Product Information
- Brand United Abrasives/Sait
- MFR # 79109
- Zoro # G2716747
- UPC # 699053791098
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Encore, Backing Material Fiberglass, Backing Weight X, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut (36219)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- UNITED ABRASIVES/SAIT SAIT 71982 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Medium (Maroon) (71982)
- UNITED ABRASIVES/SAIT SAIT 72821 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (72821)
- UNITED ABRASIVES/SAIT SAIT 78106 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78106)
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (76208)
- UNITED ABRASIVES/SAIT Flap Disc412x78 40xPK10 (72215)
- UNITED ABRASIVES/SAIT SAIT 72932 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (72932)
- ZORO SELECT Flap Disc, Type 29, 4" dia., 60 Grit (78072775365)
- United Abrasives/Sait Flap Discs