Shop All Flap Discs
United Abrasives/Sait
SAIT 78322 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack
Mfr # 78322
Zoro # G1950107
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Grit 60
Product Information
- Brand United Abrasives/Sait
- MFR # 78322
- Zoro # G1950107
- UPC # 699053783222
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Diameter | 4-1/2" |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Medium |
Grit | 60 |
Series | Ovation Ceramic |
Max. RPM | 13300 |
Abrasive Type | Coated |
Backing Material | Fiberglass |
Backing Weight | H |
Operating Speed (RPM) | 13300 RPM |
Packaged In | BOX |
Item | Flap Disc |
Disc Backing Material | Fiberglass |
Abrasive Disc Type | Type 27 |
Maximum Operating Speed | 13,300 RPM |
Flap Disc Type | Type 27 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 In.-11, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Ovation Ceramic, Backing Material Fiberglass, Backing Weight H, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 50 Grit (71-36204)
- PALMGREN Variable Speed Buffer, 115/240V, 8" (9682107)
- WALTER SURFACE TECHNOLOGIES 3 x 1/4 in. Mounted Wheel Brush (13C123)
- MIRKA Mesh Grip, Disc, 5", P150 Grit, PK50 (9A-232-150)
- UNITED ABRASIVES/SAIT SAIT 71205 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit, 10-Pack (71205)
- UNITED ABRASIVES/SAIT SAIT 71275 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 5/8"-11, 36 Grit, 10-Pack (71275)
- UNITED ABRASIVES/SAIT SAIT 78146 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 40 Grit, 10-Pack (78146)
- UNITED ABRASIVES/SAIT SAIT 72822 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 60 Grit, 10-Pack (72822)
- UNITED ABRASIVES/SAIT SAIT 78008 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (78008)
- UNITED ABRASIVES/SAIT SAIT 76319 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack (76319)
- UNITED ABRASIVES/SAIT SAIT 78106 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78106)
- United Abrasives/Sait Flap Discs