Shop All Flap Discs
United Abrasives/Sait
SAIT 78145 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 36 Grit
Mfr # 78145
Zoro # G3120311
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27
- Grade Extra Coarse
- Grit 36
Product Information
- Brand United Abrasives/Sait
- MFR # 78145
- Zoro # G3120311
- UPC # 699053781457
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Disc Diameter | 7 in |
Mounting Hole Size | 5/8"-11 |
Diameter | 7" |
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Extra Coarse |
Grit | 36 |
Series | Ovation |
Operating Speed (RPM) | 8500 RPM |
Abrasive Type | Coated |
Max. RPM | 8500 |
Backing Weight | H |
Backing Material | Fiberglass |
Item | Flap Disc |
Disc Backing Material | Fiberglass |
Abrasive Disc Type | Type 27 |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 8,500 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Connector Size 5/8 In.-11, Flap Disc Type Type 27, Overall Diameter 7 in, Series Ovation, Backing Material Fiberglass, Backing Weight H, Grit 36, Maximum Operating Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDING BELT 1/2 X 12 80 GRIT FOR 15003 (DB79012)
- DYNABRADE SANDING BELT 24" ASSORTMENT F/14000 (DB79200)
- NORTON ABRASIVES Wire Wheel Brush, Crimped, Shank (66252839084)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- UNITED ABRASIVES/SAIT SAIT 78011 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 120 Grit (78011)
- UNITED ABRASIVES/SAIT SAIT 78108 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit (78108)
- UNITED ABRASIVES/SAIT SAIT 71275 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 5/8"-11, 36 Grit, 10-Pack (71275)
- UNITED ABRASIVES/SAIT SAIT 76229 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 80 Grit, 10-Pack (76229)
- UNITED ABRASIVES/SAIT SAIT 76206 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit (76206)
- UNITED ABRASIVES/SAIT SAIT 78008 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (78008)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AF)
- United Abrasives/Sait Flap Discs