Shop All Flap Discs
United Abrasives/Sait
SAIT 77760 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/40 Grit
Mfr # 77760
Zoro # G3779870
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 7/8"
Product Information
- Brand United Abrasives/Sait
- MFR # 77760
- Zoro # G3779870
- UPC # 699053777603
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 40 |
Series | GF |
Max. RPM | 13300 |
Abrasive Type | Coated |
Packaged In | BOX |
Item | Flap Disc |
Backing Material | Fiberglass |
Operating Speed (RPM) | 13300 RPM |
Abrasive Disc Type | Type 29 |
Disc Backing Material | Fiberglass |
Backing Weight | X |
Maximum Operating Speed | 13,300 RPM |
Flap Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series GF, Backing Material Fiberglass, Backing Weight X, Grit 40, Maximum Operating Speed 13,300 RPM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 24" L, 100 Grit, Hiolit X (57-3-24-100T)
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- WEILER 3" Knot Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (36239)
- METABO Flexiamant Depressed Center Wheel, 6 dia x 14 Thk, 78 in, A24N Grit, Aluminum Oxide Abrasive (616554000)
- UNITED ABRASIVES/SAIT SAIT 77761 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/60 Grit, 10-Pack (77761)
- UNITED ABRASIVES/SAIT SAIT 79106 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack (79106)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- UNITED ABRASIVES/SAIT SAIT 78105 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 36 Grit (78105)
- UNITED ABRASIVES/SAIT SAIT 71205 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit, 10-Pack (71205)
- UNITED ABRASIVES/SAIT SAIT 72932 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (72932)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (51224)
- United Abrasives/Sait Flap Discs