Shop All Flap Discs
United Abrasives/Sait
SAIT 77720 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack
Mfr # 77720
Zoro # G3779855
original price:
$23.03
11% off
new price: $20.35
/ea
Sold in multiples of 10 for $203.50
$203.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 60
Product Information
- Brand United Abrasives/Sait
- MFR # 77720
- Zoro # G3779855
- UPC # 699053777207
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter | 4-1/2" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 60 |
Series | GF |
Backing Material | Paper |
Packaged In | BOX |
Operating Speed (RPM) | 13300 RPM |
Abrasive Type | Coated |
Max. RPM | 13300 |
Item | Flap Disc |
Backing Weight | X |
Disc Backing Material | Fiberglass |
Abrasive Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Series GF, Backing Material Paper, Backing Weight X, Grit 60
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.020 " (96030)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 120Grit, Coated, 1/4" W, 18" L, 120 Grit, Aluminum Oxide (49006)
- MARCO 3/4" ID Aluminum Abrasive Blast Hose Coupling (10QAL1)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23302)
- UNITED ABRASIVES/SAIT SAIT 71980 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Coarse (Brown) (71980)
- UNITED ABRASIVES/SAIT SAIT 77728 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit, 10-Pack (77728)
- UNITED ABRASIVES/SAIT SAIT 76206 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit (76206)
- UNITED ABRASIVES/SAIT Flap DiscCerT2745x5811 40xPK10 (70961)
- UNITED ABRASIVES/SAIT SAIT 77725 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack (77725)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT2745x78 36xPK10 (70850)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- United Abrasives/Sait Flap Discs