Shop All Flap Discs
United Abrasives/Sait
SAIT 76348 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 6" x 5/8"-11, 60 Grit, 10-Pack
Mfr # 76348
Zoro # G9365106
Sold in multiples of 10 for $133.90
$133.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grade Medium
- Grit 60
Product Information
- Brand United Abrasives/Sait
- MFR # 76348
- Zoro # G9365106
- UPC # 699053763484
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 6 in |
Diameter | 6" |
Connector Size | 5/8"-11 |
Overall Diameter | 6 in |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Medium |
Grit | 60 |
Series | Ovation Attacker |
Operating Speed (RPM) | 10200 RPM |
Packaged In | BOX |
Item | Flap Disc |
Backing Material | Fiberglass |
Max. RPM | 10200 |
Abrasive Disc Type | Type 27 |
Backing Weight | X |
Abrasive Type | Coated |
Disc Backing Material | Fiberglass |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 10,200 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 5/8 In.-11, Flap Disc Type Type 27, Overall Diameter 6 in, Series Ovation Attacker, Backing Material Fiberglass, Backing Weight X, Grit 60, Maximum Operating Speed 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 150 Grit, 2"x50 yd., Br (332671)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8", 40gr (15C504)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90004)
- UNITED ABRASIVES/SAIT SAIT 72932 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (72932)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Grind/Finish Flap Disc T29 4-1/2 " x 7/8" 150 Grit Coated & Non-Woven (77723)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z60xPK10 (76238)
- UNITED ABRASIVES/SAIT SAIT 76206 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit (76206)
- UNITED ABRASIVES/SAIT SAIT 77725 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack (77725)
- UNITED ABRASIVES/SAIT SAIT 76226 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 40 Grit, 10-Pack (76226)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98145)
- United Abrasives/Sait Flap Discs