Shop All Flap Discs
United Abrasives/Sait
SAIT 76341 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack
Mfr # 76341
Zoro # G3431407
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 27
- Grade Fine
- Grit 120
Product Information
- Brand United Abrasives/Sait
- MFR # 76341
- Zoro # G3431407
- UPC # 699053763415
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Diameter | 5" |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Fine |
Grit | 120 |
Series | Ovation Attacker |
Abrasive Type | Coated |
Operating Speed (RPM) | 12200 RPM |
Item | Flap Disc |
Max. RPM | 12200 |
Backing Weight | X |
Backing Material | Fiberglass |
Abrasive Disc Type | Type 27 |
Disc Backing Material | Fiberglass |
Flap Disc Type | Type 27 |
Maximum Operating Speed | 12,200 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Connector Size 5/8 In.-11, Flap Disc Type Type 27, Overall Diameter 5 in, Series Ovation Attacker, Backing Material Fiberglass, Backing Weight X, Grit 120, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2 in., Coarse (76411)
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 7/8 (66623399159)
- CENTURY DRILL & TOOL Century Drill Grinding Point Wheel 1/8" Shank Size 25/32 " Dia. Silicone Carbide (78208)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 40xPK10 (78036)
- UNITED ABRASIVES/SAIT SAIT 72932 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (72932)
- UNITED ABRASIVES/SAIT SAIT 78322 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (78322)
- UNITED ABRASIVES/SAIT SAIT 79105 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack (79105)
- UNITED ABRASIVES/SAIT SAIT 78125 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 36 Grit, 10-Pack (78125)
- UNITED ABRASIVES/SAIT SAIT 72930 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 36 Grit, 10-Pack (72930)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FF)
- United Abrasives/Sait Flap Discs