Shop All Flap Discs
United Abrasives/Sait
SAIT 71271 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 7/8", 120 Grit, 10-Pack
Mfr # 71271
Zoro # G9797313
product price: $12.65
/ea
Sold in multiples of 10 for $126.50
$126.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Fine
- Grit 120
Product Information
- Brand United Abrasives/Sait
- MFR # 71271
- Zoro # G9797313
- UPC # 699053712710
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Diameter | 7" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Fine |
Grit | 120 |
Series | Encore |
Packaged In | BOX |
Operating Speed (RPM) | 8500 RPM |
Backing Weight | X |
Max. RPM | 8500 |
Item | Flap Disc |
Backing Material | Fiberglass Backing |
Abrasive Type | Coated |
Disc Backing Material | Fiberglass |
Abrasive Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Series Encore, Backing Material Fiberglass Backing, Backing Weight X, Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5"x3.5"x15.5" 60G, 60 Grit, CoolCut XX (07F366)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 15 pk (DCD050060H15G)
- NORTON CO Maroon: Scuff & Clean Hand Pad (58000)
- VSM Abrasive Belt, 220 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 220 Grit, Very Fine, Aluminum Oxide (101786)
- UNITED ABRASIVES/SAIT SAIT 76348 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 6" x 5/8"-11, 60 Grit, 10-Pack (76348)
- UNITED ABRASIVES/SAIT SAIT 76341 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 120 Grit, 10-Pack (76341)
- UNITED ABRASIVES/SAIT SAIT 78009 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit (78009)
- UNITED ABRASIVES/SAIT SAIT 79109 Encore Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 80 Grit, 10-Pack (79109)
- UNITED ABRASIVES/SAIT SAIT 78146 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 40 Grit, 10-Pack (78146)
- UNITED ABRASIVES/SAIT SAIT 71275 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 5/8"-11, 36 Grit, 10-Pack (71275)
- DEWALT 4-1/2" x 7/8" 60g type 27 HP flap disc (DW8352)
- United Abrasives/Sait Flap Discs