Shop All Fiber Discs
United Abrasives/Sait
SAIT 60009 AZ-X Zirconium Blend Economical Fiber Disc, 5" x 7/8", 50 Grit, 25-Pack
Mfr # 60009
Zoro # G3810156
product price: $54.99
/pk 25, $2.20/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 50
Product Information
- Brand United Abrasives/Sait
- MFR # 60009
- Zoro # G3810156
- UPC # 699053600093
- Country of Origin Italy
- Category Fiber Discs
Dimensions
Disc Diameter | 5" |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 12200 |
Grit | 50 |
Color | Blue |
Backing Material | Fiber |
Vacuum Hole Design | Non-Vacuum |
Item | Fiber Disc |
Series | AZX |
Grade | Coarse |
Maximum Operating Speed | 12,200 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Y, Grit 50, Overall Diameter 5 in, Series AZX, Maximum Operating Speed 12,200 RPM, Connector Size 7/8 in, Color Blue, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4"x5/8"-11 Crimped Wire Cup Brush - Carbon (W4-040751)
- PFERD 2" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69207)
- EEZER PRODUCTS PSA PAD 6 THICK PROFILE (EE6686)
- 3M CUBITRON CutOff Wheel, 4"x.035"x3/8", 19100rpm (66520)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Z Fiber Disc 5" x 7/8" 80 Grit Zirconium (59380)
- UNITED ABRASIVES/SAIT SAIT 52724 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 24 Grit, 100-Pack (52724)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4" x 5/8" 80 Grit Aluminum Oxide (56080)
- UNITED ABRASIVES/SAIT Deburring Disc2MediumPK50 (77308)
- UNITED ABRASIVES/SAIT SAIT 29207 Cotton Fiber Wheels (Grade A36), 4-1/2" x 1/4" x 7/8", 10-Pack (29207)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 60 Grit Aluminum Oxide (52892)
- WALTER SURFACE TECHNOLOGIES Stainless, Finishing Disc, 6"x1/2x7/8" (07X661)
- United Abrasives/Sait Fiber Discs