Shop All Fiber Discs
United Abrasives/Sait
SAIT 50093 AO Aluminum Oxide Economical Fiber Disc, 4-1/2" x 7/8", 50 Grit, 25-Pack
Mfr # 50093
Zoro # G3810381
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 50
Product Information
- Brand United Abrasives/Sait
- MFR # 50093
- Zoro # G3810381
- UPC # 699053500935
- Country of Origin Italy
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2" |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 13300 |
Grade | Coarse |
Vacuum Hole Design | Non-Vacuum |
Series | AO |
Grit | 50 |
Item | Fiber Disc |
Color | Red |
Backing Material | Fiber |
Maximum Operating Speed | 13,300 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 50, Overall Diameter 4 1/2 in, Series AO, Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Color Red, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNET Discs, 220 Grit (Ultra Fine, PK5 (DND090220H05G)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- MARCO #5 Blaze Wide Entry Nozzle - 5/16" (10SN550UN)
- OSBORN Flap T27, 4-1/2 X X 7/8, Z 80 (5211187572)
- UNITED ABRASIVES/SAIT Deburring Disc2MediumPK50 (77308)
- UNITED ABRASIVES/SAIT Deburring Disc4MediumPK25 (77320)
- UNITED ABRASIVES/SAIT United Abrasives - Sait AZ-X Fiber Disc 4-1/2" x 7/8" 36 Grit Zirconium (69226)
- UNITED ABRASIVES/SAIT Fiber Disc3Z5x78 50 GritPK100 (58550)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4-1/2" x 7/8" 80 Grit Aluminum Oxide (51080)
- UNITED ABRASIVES/SAIT Deburring Disc2Very FinePK50 (77309)
- ARC ABRASIVES Fiber Disc, 5in, Predatr, 120G, PK25 (71-057808K)
- United Abrasives/Sait Fiber Discs