Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23604 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8"
Mfr # 23604
Zoro # G3382285
original price:
$3.35
4% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Product Information
- Brand United Abrasives/Sait
- MFR # 23604
- Zoro # G3382285
- UPC # 699053236049
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | SAIT.M.X. |
Thickness | .045" |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 13300 |
Diamond Knockout | No |
Application | Ferrous Metal |
Grit | 60 |
Bond Type | Resin |
For Use With | Right Angle Grinders |
Overall Thickness | 0.045 in |
Primary Material Applicationn | Stainless Steel, Steel |
Reinforced Status | Reinforced |
Compatible Tool Type | Angle Grinder, Circular Saw |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 13,300 RPM |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Applicationn Stainless Steel, Steel, Series SAIT.M.X., Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 36G (61500189164)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Fine, Blendex (07H504)
- NORTON ABRASIVES Hook-and-Loop Disc BU Pad, 6 Hole, 6D (63642506146)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 40gr (15C454)
- UNITED ABRASIVES/SAIT SAIT 23066 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8" (23066)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 23105 Cut Off Wheel Type 1 A60S 6" x .045" x 5/8" 60 Grit Aluminum Oxide (23105)
- UNITED ABRASIVES/SAIT SAIT 23169 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23169)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 14" x 3/32" x 1" Ceramic (24053)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 5" x .045" x 7/8" Zirconium (23325)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide (23182)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11T072)
- United Abrasives/Sait Cut-Off Wheels