Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23316 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack
Mfr # 23316
Zoro # G2617395
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Product Information
- Brand United Abrasives/Sait
- MFR # 23316
- Zoro # G2617395
- UPC # 699053233161
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A46N |
Thickness | .045" |
Max. RPM | 10200 |
Item | Abrasive Cut-Off Wheel |
Application | Aluminum, Nonferrous Materials |
Diamond Knockout | No |
Grit | 46 |
Bond Type | Resin |
For Use With | Right Angle Grinders |
Wheel Type | Type 1 |
Maximum Operating Speed | 10,200 RPM |
Connector Type | Unthreaded Hole |
Reinforced Status | Reinforced |
Overall Thickness | 0.045 in |
Primary Material Applicationn | Aluminum, Brass, Copper |
Compatible Tool Type | Angle Grinder, Circular Saw |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 46, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Applicationn Aluminum, Brass, Copper, Series A46N, Wheel Type Type 1, Maximum Operating Speed 10,200 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, ALU Cut - 5/8" x 9/16" x 1/4" Shank - SD-6 (24595)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685851)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 36/46G, Brown (07660788286)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47216)
- UNITED ABRASIVES/SAIT SAIT 23053 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23053)
- UNITED ABRASIVES/SAIT SAIT 23165 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8", 5-Pack (23165)
- UNITED ABRASIVES/SAIT SAIT 24053 Saitech Steel Worker® Premium Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24053)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 12" x 3/32" x 1" Ceramic (24033)
- UNITED ABRASIVES/SAIT Cutting WheelT16x116x78PK50 (24253)
- UNITED ABRASIVES/SAIT SAIT 23071 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x .035" x 1/4", 1-Pack (23071)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87459)
- United Abrasives/Sait Cut-Off Wheels