Shop All Cut-Off Wheels
United Abrasives/Sait
SAIT 23072 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 1/4", 1-Pack
Mfr # 23072
Zoro # G3109635
original price:
$3.39
14% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
Product Information
- Brand United Abrasives/Sait
- MFR # 23072
- Zoro # G3109635
- UPC # 699053230726
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 1/4" |
Diameter | 4 in |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | .035" |
Max. RPM | 19000 |
Diamond Knockout | No |
Application | Ferrous Metal, Stainless |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Bond Type | Resin |
For Use With | Die Grinder |
Overall Thickness | 0.035 in |
Maximum Operating Speed | 19,000 RPM |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Wheel Type | Type 1 |
Compatible Tool Type | Die Grinder |
Reinforced Status | Reinforced |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, SC, Super Fine, 6x1/2x1/2in (61463650324)
- PFERD 5" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69484)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722660)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- UNITED ABRASIVES/SAIT SAIT 23463 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23463)
- UNITED ABRASIVES/SAIT Flex Grinding Wheel45x18x7860xPK25 (27501)
- UNITED ABRASIVES/SAIT SAIT 23040 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8" (23040)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 12" x 3/32" x 1" Aluminum Oxide (24031)
- UNITED ABRASIVES/SAIT SAIT 23501 HOBO® Heavy Metals and Rail Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23501)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 14" x 3/32" x 1" Aluminum Oxide (24051)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- United Abrasives/Sait Cut-Off Wheels