Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 06551
Zoro # G6566826
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Crimped Wire
- Brush Dia. 4"
- Trim Length 1-1/8"
- Wire Dia. .020"
Product Information
- Brand United Abrasives/Sait
- MFR # 06551
- Zoro # G6566826
- UPC # 699053065519
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 4" |
Trim Length | 1-1/8" |
Wire Dia. | .020" |
Details
Bristle Type | Crimped Wire |
Item | Crimp CP Wire Brush,4x.020Cs 5/8-11 |
Description
Crimp CP Wire Brush,4x.020Cs 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD33412)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443331)
- MASTERCUT TOOL 17001 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Singlecut (SM-5SC)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (90160)
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- UNITED ABRASIVES/SAIT SAIT 06513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06513)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- CENTURY DRILL & TOOL Knot Cup Brush, 2-3/4x5/8-11 in. (76021)
- United Abrasives/Sait Wire Cup Brushes