Shop All Wire Wheel Brushes
United Abrasives/Sait
SAIT 06384 Pipeline/Stringer Bead Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 06384
Zoro # G6567289
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Abrasives/Sait
- MFR # 06384
- Zoro # G6567289
- UPC # 699053063843
- Country of Origin United States
- Category Wire Wheel Brushes
Details
Item | Stringer Bead Wire Brush,6x.02x5/8-11 Cs |
Description
Stringer Bead Wire Brush,6x.02x5/8-11 Cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD41232 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD41232)
- VSM Abrasive Belt, 40 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 40 Grit, Coarse, Zirconia, ZK713X (222200)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67113)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841939)
- UNITED ABRASIVES/SAIT SAIT 09559 Carbon Steel Bench Wire Wheels 7" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (09559)
- UNITED ABRASIVES/SAIT SAIT 06712 Circular Crimped End Brushes (Carbon Steel), 2" Dia x .014" Wire Size x 7/16" Trim Length, 1-Pack (06712)
- UNITED ABRASIVES/SAIT SAIT 03373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03373)
- UNITED ABRASIVES/SAIT SAIT 06461 Threaded Regular Twist Knot Wheels (Stainless Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06461)
- UNITED ABRASIVES/SAIT SAIT 06428 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .014" Wire Size x M10 x 1.25 Arbor, 1-Pack (06428)
- UNITED ABRASIVES/SAIT SAIT 06373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06373)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93491)
- United Abrasives/Sait Wire Wheel Brushes