Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack
Mfr # 04340
Zoro # G6567535
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Brush Dia. 6"
- Trim Length 1-1/2"
Product Information
- Brand United Abrasives/Sait
- MFR # 04340
- Zoro # G6567535
- UPC # 699053043401
- Country of Origin Mexico
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 6" |
Trim Length | 1-1/2" |
Details
Item | Nylon Cup Brush,6",80x |
Description
Nylon Cup Brush,6 In.,80x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 2-1/2" x 14" AO 100g belt 5 pack (712401005)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #150 Hook & Loop, 4 Holes Vented (M-179397)
- PFERD Diamond Riffler File Set - 6 Pieces, Medium Cut (04080)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ultimate Cut 4-1/2" x .045" x 7/8" Blended (22230)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT SAIT 06513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06513)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- OSBORN Crimped Wire Cup Brush, 1/4" Shank, 2" (0003207400)
- United Abrasives/Sait Wire Cup Brushes