Shop All Wire Wheel Brushes
United Abrasives/Sait
SAIT 03373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 03373
Zoro # G6568320
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Abrasives/Sait
- MFR # 03373
- Zoro # G6568320
- UPC # 699053033730
- Country of Origin United States
- Category Wire Wheel Brushes
Details
Item | Knot Wheel Wire Brush,5x.020x5/8-11 |
Description
Knot Wheel Wire Brush,5x.020x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (9A-232-240)
- NORTON ABRASIVES Quick Change Disc, Coarse, 36 Grit, PK50 (66623319027)
- RAYTECH T Handle Assembly, Steel (07-816)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- UNITED ABRASIVES/SAIT SAIT 06460 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06460)
- UNITED ABRASIVES/SAIT SAIT 09560 Carbon Steel Bench Wire Wheels 10" Dia x .014" Wire Size x 3/4"Arbor, Wide (1") Face Width, 1-Pack (09560)
- UNITED ABRASIVES/SAIT SAIT 06373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06373)
- UNITED ABRASIVES/SAIT SAIT 09559 Carbon Steel Bench Wire Wheels 7" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (09559)
- UNITED ABRASIVES/SAIT SAIT 06461 Threaded Regular Twist Knot Wheels (Stainless Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06461)
- UNITED ABRASIVES/SAIT SAIT 06712 Circular Crimped End Brushes (Carbon Steel), 2" Dia x .014" Wire Size x 7/16" Trim Length, 1-Pack (06712)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94031)
- United Abrasives/Sait Wire Wheel Brushes