Shop All Depressed Center Wheels
United Abrasives/Sait
Grinding WheelT275x14x78PK25
Mfr # 20074
Zoro # G406917589
product price: $12.99
/ea
Sold in multiples of 25 for $324.75
$324.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand United Abrasives/Sait
- MFR # 20074
- Zoro # G406917589
- UPC # 699053200743
- Country of Origin United States
- Category Depressed Center Wheels
Description
Grinding WheelT275x14x78PK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072718714)
- MERIT Flap Wheel, 2 in Dia, 1 1/2 in W, PK10 (08834138125)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 6x1x1 In (61463610453)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Coarse Grade (43288)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20096)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20088)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20060)
- UNITED ABRASIVES/SAIT Pipeline WheelT275x18x78PK25 (22274)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 7/8" Arbor Hole Size (22330)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22612)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23336)
- United Abrasives/Sait Depressed Center Wheels