Shop All Cut-Off Wheels
United Abrasives/Sait
CutOff Wheel, A60T, 3"x.035"x3/8", 25000rpm
Mfr # 23051
Zoro # G403519663
$1.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand United Abrasives/Sait
- MFR # 23051
- Zoro # G403519663
- UPC # 699053230511
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.035 in |
Bond Type | Resin |
Application | Ferrous Metal, Stainless |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Max. RPM | 25,000 RPM |
For Use With | Die Grinder |
Overall Thickness | 0.035 in |
Compatible Tool Type | Die Grinder |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Reinforced Status | Reinforced |
Maximum Operating Speed | 25,000 RPM |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 25,000 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 180X VAC-8 (37539)
- DEDECO SUNBURST 2'' TC 6-PLY ASSORTMENT (A/O) 6/KIT (1310)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072791441)
- HOMAX 12PK No000 STL Wool (10121000)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 3/8" 60 Grit Aluminum Oxide (23051)
- UNITED ABRASIVES/SAIT SAIT 77972 Steel Worker® Metal-Cutting Carbide Blades 14" (356mm) x 1" (26mm), 1-Pack (77972)
- UNITED ABRASIVES/SAIT SAIT 23182 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045"x 7/8", 50-Pack (23182)
- UNITED ABRASIVES/SAIT SAIT 23327 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23327)
- UNITED ABRASIVES/SAIT SAIT 23463 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23463)
- UNITED ABRASIVES/SAIT SAIT 24053 Saitech Steel Worker® Premium Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24053)
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack (23075)
- United Abrasives/Sait Cut-Off Wheels