Shop All Brooms
Unisan
Poly Bristle Lobby Broom, 38" Handle, PK12
Mfr # UNS 951BP
Zoro # G6146220
product price: $79.59
/pk 12, $6.63/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 8"
- Bristle Material Polypropylene
- Handle Material Wood
- Overall Length 38"
- Basic Bristle Material Poly
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 20" Floor Squeegee (71502)
- FIBERLOCK TECHNOLOGIES Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh (8311-10oz)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4 x 3.4 x 8.25, White (1047809)
- INSTANT POWER PROFESSIONAL Commercial Drain Cleaner, 5 gal., Lemon (8882)
- UNISAN Angler Broom Flagged Plastic Bristles, 42" Wood Handle Yellow - (BWK932AEA)
- UNISAN Warehouse Broom All-Corn Bristles, 42" Wood Handle Natural - BWK932CEA (BWK932CEA)
- UNISAN Whisk Broom, Corn Fiber Bristles, 10", PK12 (UNS 951WC)
- UNISAN 10 in Sweep Face Brooms, 3" L Bristles (UNS 930BP)
- UNISAN 17.5 in Sweep Face Brooms, 38" L Handle (926Y)
- UNISAN Parlor Broom, Corn Fiber, 42" Handle (926C)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Orange (29147)
- Unisan Brooms