Shop All Mops
Unisan
Cut-End Wet Mop, White, Cotton, PK12, 216C
Mfr # 216C
Zoro # G5886898
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 16 oz
- Mop Head Color White
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
Product Information
Dimensions
Mop Pad Size | 16 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Color | White |
Series | Boardwalk(R) |
For Use With | Handle; BWK603, BWK605, BWK601, BWK602 |
Application | Floors |
Weight | 18 lbs |
Description
Cut End Wet Mop Head,Cotton,16oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- GOJO Gojo 315-6298-04 Gojo Fast Wipes130 Wipes-B (315-6298-04)
- BOBRICK Dispenser, Tissue , 2 Roll Plst (B-5288)
- UNISAN 40 ft. Roll Dust Mop, Natural, Cotton (UNS FF40)
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- UNISAN 36 in L Cut-End Dust Mop, White, Cotton (1336)
- UNISAN 1.25 in Cut-End Wet Mop, White, Rayon, PK12, UNS 2016R (UNS 2016R)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- UNISAN 5 in Looped-End Mop Head, Blue, Cotton/Synthetic, PK12 (UNS 504BL)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Tabs/Pockets Connection, Cut-End, White, Cotton (FGK15500WH00)
- Unisan Floor Mops, Buckets & Wringers