Shop All Handles, Frames and Braces
Unisan
60" Clamp On Mop Handle, 1 in Dia, Yellow, Vinyl-Covered Aluminum
Mfr # 610
Zoro # G5886791
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Clamp On
- Handle Length 60 in
- Handle Material Vinyl-Covered Aluminum
- Handle Diameter 1 in
- Handle Color Yellow
Product Information
- Brand Unisan
- MFR # 610
- Zoro # G5886791
- UPC # 749507984160
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 1 in |
Length | 60" |
Width | 5" |
Details
Connection Type | Clamp On |
Handle Material | Vinyl-Covered Aluminum |
Handle Color | Yellow |
Item | Mop Handle |
Series | Boardwalk(R) |
Color | Yellow |
Features | 5 in Wide Headband |
Material | Aluminum |
Weight | 1.5 lbs |
Grip Style | Smooth |
Product Type | Mop Handle |
Finish | Vinyl Coated |
Description
Mop Handle, Connection Type Clamp On, Handle Length 60 in, Material Aluminum, Handle Color Yellow, Connection Thread Type Not Applicable, Features 5 in Wide Headband, Grip Style Smooth, Handle Diameter 1 in, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Dish Soap Liquid Dishwashing, PK6 (PL9720/6)
- U S CHEMICAL & PLASTICS $PAIL 2-1/2 QT (US36176)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ42600GR00)
- SCOTCH-BRITE Heavy-Duty Scour Pad, 3.8w x 6"L, Green, PK30 (223)
- UNISAN 60" Fiberglass Handle With Nylon Plastic Threaded End 1"Dia. Black - BWK636 (BWK636)
- UNISAN 60" Snap On Mop and Broom Handles, 1" Dia, Natural, Wood (1490)
- UNISAN 60" Clamp On Mop and Broom Handles, 1.13" Dia, Natural, Wood (609)
- UNISAN Mop and Broom Handles, 1.13" Dia, Natural, Wood (605)
- UNISAN 63" Mop and Broom Handles, 1.13" Dia, Natural, Wood (UNS 603)
- UNISAN 60" Slide On Mop Handle, 1" Dia, Yellow, Vinyl-Covered Aluminum (620)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- Unisan Handles, Frames and Braces