Shop All Mops
Unisan
5 in Looped-End Mop Head, Blue, Cotton/Synthetic, PK12
Mfr # UNS 504BL
Zoro # G5886828
product price: $202.99
/pk 12, $16.92/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size X-Large
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 5" |
Mop Pad Size | X-Large |
Width | 5" |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Mop Head |
Launderable | Yes |
Series | Boardwalk(R) |
Color | Blue |
Material | Cotton/Synthetic Blend |
For Use With | Clamp- or Grip-Style Mop Handles |
Features | 5" Headband |
Application | Floor Maintenance |
Weight | 23 lbs |
Description
Mop Head,Super Loop Head,XL,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Toilet Bowl Mop Caddy (GJO85121)
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue, 2 Ply, White, 6 PK (07827)
- ELECTROLUX S-Bag Classic Paper Vacuum Bag For Bag 5 pk, 5PK (EL200G)
- RUBBERMAID COMMERCIAL 1600 ml Liquid Hand Soap Cartridge, 4 PK (2018581)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- UNISAN Super Loop Wet Mop Head- Cotton/Synthetic- Large Size- Green (503GNEA)
- UNISAN 32 Oz. 54" Wooden Handle Cotton Fiber Deck Mop, White 6/Pack - BWK132C (BWK132C)
- UNISAN 40 ft. Roll Dust Mop, Natural, Cotton (UNS FF40)
- UNISAN 1.25 in Flat Wet Mop, Cut-End, White, Rayon, PK12 (UNS 720R)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton, PK12, UNS 4032C (UNS 4032C)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, FGA21206WH00 (FGA21206WH00)
- Unisan Mops