Shop All Mops
Unisan
40 ft. Roll Dust Mop, Natural, Cotton
Mfr # UNS FF40
Zoro # G5886697
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 40 ft
- Mop Head Color Natural
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Roll
Product Information
Dimensions
Mop Pad Size | 5 in x 40 ft |
Width | 5" |
Overall Length | 40 ft. |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Roll |
Mop Style | Roll |
Mop Type | Dust Mop |
Item | Dust Mop |
Material | Cotton |
Series | Boardwalk(R) |
Launderable | No |
Color | Natural |
Application | Floors |
Weight | 16 lbs |
Description
Flash Forty Disposable Dustmop,5 In.
- •Disposable dust mop heads come in a 40' continuous roll.
- •Simply cut to length to fit your dust mop frame.
- •One inventory for multiple frame sizes.
- •Economical dust mop for situations where you need to dispose after one cleaning.
- •Each carton contains a razor knife for cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEDAR BRANDS LG HSEHLD Angled Broom (151332)
- SCOTCH-BRITE Scouring Pads, 6"x9", Green, PK 60 (MMM96CCCT)
- SNUGGLE Liquid HE Fabric Softener, Original, 1 Load Vend-Box, PK100 (VEN 2979996)
- CRAFTSMAN Auto Tools, 3PC Bristle Brush Set (CMMT98312)
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- UNISAN Super Loop Wet Mop Head- Cotton/Synthetic- Large Size- Green (503GNEA)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- UNISAN 1.25 in String Wet Mop, Looped-End, Blue, Cotton/Synthetic, PK12 (UNS 903BL)
- UNISAN Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL (1200XL)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- SHURHOLD XL Wave Mop Head (116)
- Unisan Mops