Shop All Mops
Unisan
24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic
Mfr # UNS 1124
Zoro # G5887001
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 24 in x 5 in
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
- Mop End Type Looped
Product Information
Dimensions
Mop Pad Size | 24 in x 5 in |
Width | 5" |
Length | 24" |
Overall Length | 24 in |
Overall Depth | 5 in |
Overall Width | 24 in |
Details
Description
Dust Mop Head, Material Cotton/Synthetic, Overall Width 24 in, Overall Depth 5 in, Launderable Yes, Color Blue, Mop End Type Loop, Features Reinforced Backing on Ends and Stress Points, Reusable, Includes Handle No, Ply Count 4, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPACT Bathroom Tissue, White, 36 PK (GPC19375)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PYV3)
- MICROGOLD Multi-Action Disinfectant Antimicrobial Spray, Bottle, Unscented, 4 PK (MG0096)
- VIKAN 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, White (31785)
- UNISAN 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, UNS 2024B (UNS 2024B)
- UNISAN 18 in L Cut-End Dust Mop, White, Cotton (UNS 1018)
- UNISAN 16 Oz. Premium Standard Cut-End Cotton Wet Mop Head, White 12/Pack - UNS216CCT (UNS 216C)
- UNISAN 54 in L Deck Mop, White/Oak, Cotton, PK6 (UNS 124C)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- GENUINE JOE Dust Mop Complete Combo, 24" Cotton Head (GJO54101)
- Unisan Floor Mops, Buckets & Wringers