Shop All Brooms
Unisan
17.5 in Sweep Face Brooms, 38" L Handle
Mfr # 926Y
Zoro # G6146248
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 17.5 in
- Bristle Material Corn Fibers; Yucca
- Handle Length 38"
- Handle Material Wood
- Overall Length 55.5"
Product Information
Dimensions
Handle Length | 38" |
Overall Length | 55.5" |
Brush Length | 17.5" |
Handle Diameter | 0.94 in |
Details
Sweep Face | 17.5 in |
Bristle Material | Corn Fibers; Yucca |
Handle Material | Wood |
Item | Brooms |
Basic Bristle Material | Corn Fiber |
Broom Application | Concrete |
Color | Natural |
Features | Yucca/Corn Fibers |
Application | Concrete |
Description
Parlor Broom,Yucca,W/Corn Fiber,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1 mil, Black, 100 PK (BWK527)
- GENUINE JOE Wide Mop Handle, Natural, Plastic (GJO80360)
- DAYTON Vacuum Wet Pick Up Tool, 15-1/2" (5UMR3)
- FORNEY 2PK Outer Protect Lens (55750)
- UNISAN 10 in Sweep Face Brooms, 3" L Bristles (UNS 930BP)
- UNISAN Parlor Broom, Corn Fiber, 42" Handle (926C)
- UNISAN Angler Broom Flagged Plastic Bristles, 42" Wood Handle Yellow - (BWK932AEA)
- UNISAN Poly Bristle Lobby Broom, 38" Handle, PK12 (UNS 951BP)
- UNISAN Poly BristleAngler Broom, 49" Handle, PK12 (UNS 932M)
- UNISAN Warehouse Broom All-Corn Bristles, 42" Wood Handle Natural - BWK932CEA (BWK932CEA)
- STRUCTRON Broom, 24", Telescoping Handle (82926)
- Unisan Brooms