Shop All Mops
Unisan
1.25 in Flat Wet Mop, Looped-End, White, Rayon, PK12
Mfr # UNS 824R
Zoro # G5886730
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size 24 oz
- Mop Head Color White
- Mop Connection Type Threaded
- Mop Head Material Rayon
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | 24 oz |
Details
Mop Head Color | White |
Mop Connection Type | Threaded |
Mop Head Material | Rayon |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Flat |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Rayon |
Features | Double-Sewn Tailband, 1/4-in Plastic Cap with Metal |
Color | White |
For Use With | Lie-Flat Screw-In Handles |
Capacity | 24 oz |
Application | Floor Maintenance |
Weight | 19.572 lbs |
Product Type | Wet Mop Head |
Ply Count | 4 |
Includes Wet Mop Tailband | Yes |
Includes Handle | No |
Headband Color | Blue |
Description
Flat Mop Head, Material Rayon, Mop Connection Type Threaded, Color White, Mop End Type Loop, Includes Wet Mop Tailband Yes, Features Double-Sewn Tailband, 1/4-in Plastic Cap with Metal, Capacity 24 oz, Includes Handle No, Mop Style Flat, Ply Count 4, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Paper, 750 Wipes, 12.5" x 13.4", Unscented (5007)
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- THE BRUSH MAN 10” Scrubbing Pad, Brown - Med/Aggressive Duty, 20PK (PAD10-BROWN)
- PIG Absorbent Roll, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- UNISAN 1.25 in Cut-End Wet Mop, White, Rayon, PK12, UNS 2016R (UNS 2016R)
- UNISAN 36 in L Cut-End Dust Mop, White, Cotton (1336)
- UNISAN 1.25 in String Wet Mop, Looped-End, Blue, Cotton/Synthetic, PK12 (UNS 903BL)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 8002 (UNS 8002)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, 1324 (1324)
- UNISAN Cut-End Wet Mop, White, Cotton, PK12, 224C (224C)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK501BL (BWK501BL)
- Unisan Floor Mops, Buckets & Wringers