Shop All Mops
Unisan
1.25 in Cut-End Wet Mop, White, Cotton, PK12, UNS 732C
Mfr # UNS 732C
Zoro # G5886758
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size 32 oz
- Mop Head Color White
- Mop Head Material Cotton
- Handle Material No Handle
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | 32 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Style | Cut End |
Mop Type | Wet Mop |
Item | Wet Mop |
For Use With | Lie-Flat Screw-In Handles |
Material | Cotton |
Color | White |
Application | Floor Maintenance |
Weight | 24 lbs |
Headband Color | Blue |
Description
Mop Head,Lie-Flat Head,32oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Single Fold Paper Towels, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (H115)
- 2 XL 2XL GymWipes/CareWipes Contemporary Wall Mounted Dispenser - White - (2XL-82)
- WYPALL Towels & Wipes, Green, Bucket, Cloth, 75 Wipes, Citrus, 6 PK (91371CT)
- RUBBERMAID COMMERCIAL Lobby Broom, w/Wood Handle, Black (FG253600BLA)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- UNISAN 54 in L Deck Mop, White/Oak, Cotton, PK6 (UNS 124C)
- UNISAN 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 501WH (UNS 501WH)
- UNISAN 32 Oz. 54" Wooden Handle Cotton Fiber Deck Mop, White 6/Pack - BWK132C (BWK132C)
- UNISAN 60" Aluminum Handle W/ 5" Plastic Jaws Clamp, Yellow - UNS610 (UNS 610)
- MONARCH Tube Mop, Blue, Microfiber, M600018B (M600018B)
- Unisan Floor Mops, Buckets & Wringers