Shop All Brooms
Unisan
10 in Sweep Face Brooms, 3" L Bristles
Mfr # UNS 930BP
Zoro # G5886706
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 10 in
- Bristle Length 3"
- Bristle Material Polypropylene
- Handle Material Wood
- Overall Length 58.5"
Product Information
Dimensions
Bristle Length | 3" |
Overall Length | 58.5" |
Brush Length | 10" |
Length | 10" |
Handle Diameter | 1 in |
Details
Sweep Face | 10 in |
Bristle Material | Polypropylene |
Handle Material | Wood |
Item | Brooms |
Color | Natural/Black |
Material | Polypropylene |
Broom Application | Push Broom |
Application | Push Broom |
Description
Flag Tip Push Broom,42 In.,Handle,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Spray Mop, Hook-and-Loop Connection, Yellow (3486108)
- HOOVER COMMERCIAL Task Vac Bagless Lightweight Upright (CH53010)
- RUBBERMAID COMMERCIAL Dolly, Brute Tandem, 40 Gal. Cap, 20-13/16"x45-5/16"x8-3/4", BK (RCP264600BK)
- BOARDWALK Spray Bottle, 24oz., Clear, PK24 (512246)
- UNISAN Poly Bristle Lobby Broom, 38" Handle, PK12 (UNS 951BP)
- UNISAN Parlor Broom, Corn Fiber, 42" Handle (926C)
- UNISAN Whisk Broom, Corn Fiber Bristles, 10", PK12 (UNS 951WC)
- UNISAN 17.5 in Sweep Face Brooms, 38" L Handle (926Y)
- UNISAN Angler Broom Flagged Plastic Bristles, 42" Wood Handle Yellow - (BWK932AEA)
- UNISAN Warehouse Broom All-Corn Bristles, 42" Wood Handle Natural - BWK932CEA (BWK932CEA)
- QUICKIE 24 in Sweep Face Push Broom, Soft/Stiff Combination, Synthetic, Yellow, 60 in L Handle (857HDSU)
- Unisan Brooms