Shop All Vases
Uniquewise
White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 8 Inch
Mfr # QI004367.S
Zoro # G304101905
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3
- Height 7.5
- Weight 1
- Material Ceramic
- Color White
Product Information
- Brand Uniquewise
- MFR # QI004367.S
- Zoro # G304101905
- UPC # 651355036703
- Country of Origin China
- Category Vases
Dimensions
Length | 3 |
Height | 7.5 |
Width | 3 |
Depth | 3 |
Details
Weight | 1 |
Material | Ceramic |
Color | White |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- TOTO Toto Porcelain .125 GPF Urinal UT105UNo.01 Cotton White (UT105U#01)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- UNIQUEWISE Fiberglass White Plinth Roman Column Ionic Piller Pedestal Vase Stand - Photography Props - 32 Inch (QI004124-32)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 37" Natural (QI003245.N.L)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Large Green (QI004271.L)
- UNIQUEWISE Modern Decorative Iron Hammered Tabletop Centerpiece Flower Vase, PK 2 (QI004129.2)
- ELK HOME Oria Vase - Small (S0016-10123)
- Uniquewise Vases