Shop All Vases
Uniquewise
White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 12.5 Inch
Mfr # QI004367.L
Zoro # G504101910
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 12.5
- Material Ceramic
- Depth 4
- Width 4
Product Information
- Brand Uniquewise
- MFR # QI004367.L
- Zoro # G504101910
- UPC # 651355043671
- Country of Origin China
- Category Vases
Dimensions
Height | 12.5 |
Depth | 4 |
Width | 4 |
Length | 4 |
Details
Color | White |
Material | Ceramic |
Weight | 2 |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Iii' Canvas Art, 24x32 (WAG03501-C2432GG)
- TRADEMARK FINE ART Barbara Mock ' Rose Panel' Canvas Art, 10x32 (ALI39059-C1032GG)
- DONNA SHARP Forest Weave Bed SetQueen Size (Y20076)
- RICARDO Ricardo Checkmate Insert Window Valance (04425-67-013-16)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 37" Natural (QI003245.N.L)
- UNIQUEWISE White striped and brown Metal Floor Vase Home Decor for Flowers and Artificial Floral Arrangements (QI004522)
- UNIQUEWISE Cylinder Shaped Tall Spun Bamboo Floor Vase Glossy Black Lacquer and Natural Bamboo Finish, Set of 2 (QI003455BKN.2)
- UNIQUEWISE Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 8 Inch (QI004362.S.BK)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Blue (QI004359.BL)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Gray (QI004359.GY)
- ELK HOME Galen Vase, Tall (S0017-10133)
- Uniquewise Vases